Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Annular Cutter, HSS, 23mm dia., 3D

  • Mfr # 63134229003

  • Zoro # G7977383


product price: $94.69
/ea
Free Shipping & Returns

Key Features

Diameter
23 mm
Annular Cutter Drive Style
Weldon
Cutting Depth
3 in
Shank Dia.
3/4 in
Maximum Cutting Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63134229003
Zoro #
G7977383
UPC #
-
Country of Origin
United States

Dimensions

Diameter
23 mm
Cutting Depth
3 in
Shank Dia.
3/4 in
Maximum Cutting Depth
3 in
Cutter Diameter
23 mm
Shank Diameter
3/4 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Primary Material Application
Steel
Shank Type - Machining
Weldon Flat
Measurement System
Metric
Sub Brand
Slugger
Finish - Machining
Bright
Material - Machining
High Speed Steel
Stack Cut Teeth
Yes
Pilot Pin Included
No
Decimal Equivalent
0.9055

Description

Annular Cutter, High Speed Steel, Bright, 23 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.