This item is Discontinued.

Slugger By Fein Annular Cutter, 30mm, HSS 63134299003

This item is Discontinued.

Slugger By Fein

Annular Cutter, 30mm, HSS (Discontinued)

Mfr # 63134299003
Zoro # G7890741
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63134299003
Zoro #
G7890741
UPC #
-
Country of Origin
United States

Dimensions

Diameter
30 mm
Cutting Depth
3 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Maximum Cutting Depth
3 in
Cutter Diameter
30 mm

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Stack Cut Teeth
Yes
Sub Brand
Slugger
Measurement System
Metric
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
Primary Material Application
Steel
Finish - Machining
Bright
Pilot Pin Included
No
Decimal Equivalent
1.181

Description

Annular Cutter, High Speed Steel, Bright, 30 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.