Zoro Homepage

Annular Cutter, HSS, 33mm dia., 3D

  • Mfr # 63134329003

  • Zoro # G8447311


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Diameter
33 mm
Annular Cutter Drive Style
Weldon
Cutting Depth
3 in
Shank Dia.
3/4 in
Cutter Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63134329003
Zoro #
G8447311
UPC #
-
Country of Origin
United States

Dimensions

Diameter
33 mm
Cutting Depth
3 in
Shank Dia.
3/4 in
Cutter Diameter
33 mm
Maximum Cutting Depth
3 in
Shank Diameter
3/4 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Cutter Material
High Speed Steel
Application
For Drilling Soft to Hard Steel, The High Quality M2 Steel Allows for Extended Life of The Cutter, Cut Through Thicker Material
Cutter Finish
Uncoated
Annular Cutter Grouping
Annular Cutter
Shank Type - Machining
Weldon Flat
Stack Cut Teeth
Yes
Finish - Machining
Bright
Measurement System
Metric
Drill Bit Style
Spiral
Primary Material Application
Steel
Sub Brand
Slugger
Material - Machining
High Speed Steel
Pilot Pin Included
No
Decimal Equivalent
1.2992

Description

Annular Cutter, High Speed Steel, Bright, 33 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.