Annular Cutter, HSS, 7/8 Dia., 3D
Mfr # 63134222118
Zoro # G8116936
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Diameter
7/8 in
Annular Cutter Drive Style
Weldon
Cutting Depth
3 in
Shank Dia.
3/4 in
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63134222118
Zoro #
G8116936
UPC #
-
Country of Origin
United States
Dimensions
Diameter
7/8 in
Cutting Depth
3 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Cutter Diameter
7/8 in
Maximum Cutting Depth
3 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Measurement System
Fractional Inch
For Tool Type
Magnetic Base Drill
Stack Cut Teeth
Yes
Primary Material Application
Steel
Shank Type - Machining
Weldon Flat
Sub Brand
Slugger
Decimal Equivalent
0.875
Drill Bit Style
Spiral
Finish - Machining
Bright
Material - Machining
High Speed Steel
Pilot Pin Included
No
Description
Annular Cutter, High Speed Steel, Bright, 7/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.