Zoro Homepage

Annular Cutter, HSS Titanium Carbonitride

  • Mfr # 63134237103

  • Zoro # G7987201


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
Sub Brand
Slugger
Shank Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63134237103
Zoro #
G7987201
UPC #
-
Country of Origin
United States

Dimensions

Diameter
15/16 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Cutter Diameter
15/16 in
Maximum Cutting Depth
2 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Sub Brand
Slugger
Stack Cut Teeth
Yes
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
For Tool Type
JHM 4 x 4 Magnetic Base Drill
Shank Type - Machining
Weldon Flat
Finish - Machining
TiCN
Drill Bit Style
Spiral
Decimal Equivalent
0.9375
Primary Material Application
Steel
Pilot Pin Included
No

Description

Annular Cutter, High Speed Steel, TiCN, 15/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.