Annular Cutter, ID Ground HSS
Mfr # 63134110107
Zoro # G8176971
product price: $53.39
/eaKey Features
Diameter
7/16 in
Annular Cutter Drive Style
Weldon
Shank Dia.
3/4 in
Cutter Diameter
7/16 in
Sub Brand
Slugger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63134110107
Zoro #
G8176971
UPC #
-
Country of Origin
United States
Dimensions
Diameter
7/16 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Diameter
7/16 in
Shank Diameter
3/4 in
Maximum Cutting Depth
2 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Sub Brand
Slugger
Stack Cut Teeth
Yes
Shank Type - Machining
Weldon Flat
Drill Bit Style
Spiral
Primary Material Application
Steel
Measurement System
Fractional Inch
Finish - Machining
Bright
Material - Machining
High Speed Steel
Decimal Equivalent
0.4375
Pilot Pin Included
No
Description
Annular Cutter, High Speed Steel, Bright, 7/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.