Zoro Homepage

Annular Cutter, ID Ground HSS

  • Mfr # 63134127115

  • Zoro # G8135364


product price: $57.79
/ea

Key Features

Diameter
1/2 in
Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
Finish - Machining
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63134127115
Zoro #
G8135364
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1/2 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Diameter
1/2 in
Shank Diameter
3/4 in
Maximum Cutting Depth
2 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Finish - Machining
Bright
Measurement System
Fractional Inch
Sub Brand
Slugger
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Stack Cut Teeth
Yes
Primary Material Application
Steel
Decimal Equivalent
0.5
Drill Bit Style
Spiral
Pilot Pin Included
No

Description

Annular Cutter, High Speed Steel, Bright, 1/2 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.