Annular Cutter, ID Ground HSS
Mfr # 63134159101
Zoro # G8466096
product price: $69.15
/eaKey Features
Diameter
5/8 in
Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63134159101
Zoro #
G8466096
UPC #
-
Country of Origin
United States
Dimensions
Diameter
5/8 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Diameter
16 mm
Shank Diameter
3/4 in
Maximum Cutting Depth
2 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Cutter Material
High Speed Steel
Annular Cutter Grouping
Annular Cutter
Application
For Drilling Holes with an Inside Diameter Ground
Cutter Finish
Uncoated
Finish - Machining
Bright
Decimal Equivalent
0.6299
Primary Material Application
Steel
Stack Cut Teeth
Yes
Measurement System
Metric
Material - Machining
High Speed Steel
Drill Bit Style
Spiral
Sub Brand
Slugger
Shank Type - Machining
Weldon Flat
Pilot Pin Included
No
Description
Annular Cutter, High Speed Steel, Bright, 16 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.