Shop SLUGGER BY FEIN
See all product information
Create Account
Annular Cutter, ID Ground HSS
- Mfr # 63134179101
- Zoro # G8137123
product price:Â
$
81.39
/ea
Key Features
Diameter
18 mm
Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
Drill Bit Style
Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63134179101
- Zoro #
- G8137123
- UPC #
- -
- Country of Origin
- United States
- Item
- Annular Cutter
- Annular Cutter Drive Style
- Weldon
- Drill Bit Style
- Spiral
- Measurement System
- Metric
- Finish - Machining
- Bright
- Material - Machining
- High Speed Steel
- Stack Cut Teeth
- Yes
- Primary Material Application
- Steel
- Shank Type - Machining
- Weldon Flat
- Sub Brand
- Slugger
- Decimal Equivalent
- 0.7086
- Pilot Pin Included
- No
Dimensions
- Diameter
- 18 mm
- Cutting Depth
- 2 in
- Shank Dia.
- 3/4 in
- Maximum Cutting Depth
- 2 in
- Cutter Diameter
- 18 mm
- Shank Diameter
- 3/4 in
Description
Annular Cutter, High Speed Steel, Bright, 18 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.