Zoro Homepage

Annular Cutter, ID Ground HSS

  • Mfr # 63134206124

  • Zoro # G8041485


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Diameter
13/16 in
Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63134206124
Zoro #
G8041485
UPC #
-
Country of Origin
United States

Dimensions

Diameter
13/16 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Diameter
13/16 in
Shank Diameter
3/4 in
Maximum Cutting Depth
2 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Cutter Material
High Speed Steel
Annular Cutter Grouping
Annular Cutter
Application
For Drilling Holes with an Inside Diameter Ground
Cutter Finish
Uncoated
Sub Brand
Slugger
Measurement System
Fractional Inch
Finish - Machining
Bright
Material - Machining
High Speed Steel
Primary Material Application
Steel
Drill Bit Style
Spiral
Shank Type - Machining
Weldon Flat
Stack Cut Teeth
Yes
Decimal Equivalent
0.8125
Pilot Pin Included
No

Description

Annular Cutter, High Speed Steel, Bright, 13/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.