Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Annular Cutter, ID Ground HSS

  • Mfr # 63134254122

  • Zoro # G7831652


product price: $91.15
/ea
Free Shipping & Returns

Key Features

Diameter
1 in
Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63134254122
Zoro #
G7831652
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Cutter Diameter
1 in
Maximum Cutting Depth
2 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Finish - Machining
Bright
Primary Material Application
Steel
Shank Type - Machining
Weldon Flat
Drill Bit Style
Spiral
Decimal Equivalent
1
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Sub Brand
Slugger
Stack Cut Teeth
Yes
Pilot Pin Included
No

Description

Annular Cutter, High Speed Steel, Bright, 1 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.