Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Annular Cutter Kit, 1" Cut Depth, 13 pcs.

  • Mfr # 63134999020

  • Zoro # G7467671


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Cutting Depth
1 in
Shank Dia.
3/4 in
Cutter Material
High Speed Steel
Includes
(2) Pilot Pins, Case
Dia.
7/16, 1/2, 9/16, 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63134999020
Zoro #
G7467671
UPC #
663695017809
Country of Origin
United States

Dimensions

Diameter
7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Dia.
7/16, 1/2, 9/16, 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16"
Maximum Cutting Depth
1 in
Smallest Cutter Diameter
7/16 in
Largest Cutter Diameter
1 1/16 in
Shank Diameter
3/4 in
Cutter Diameters Included
1 1/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Shank Hex Size
3/4 in

Details

Item
Annular Cutter Set
Cutter Material
High Speed Steel
Includes
(2) Pilot Pins, Case
Material
HSS
Application
For Drilling Hard to Machine and Inconsistent Materials
Annular Cutter Grouping
Annular Cutter Set
Cutter Finish
Uncoated
Number of Pieces
11
Decimal Equivalent
0.4375, 0.5625, 0.625, 0.6875, 0.75, 0.8125, 0.875, 0.9375, 1, 1.062
Pilot Pin Included
Yes
Sub Brand
Slugger
Finish - Machining
Bright (Uncoated)
Series
Slugger
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Number of Cutters
11
Shank Type - Machining
Weldon Flat
Primary Material Application
Hard to Machine Materials

Description

Annular Cutter Set, Number of Cutters 11, High Speed Steel, Bright (Uncoated), Weldon Flat, Shank Diameter 3/4 in, Shank Hex Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.