Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Annular Cutter Kit, 1" Cut Depth, 6 pcs.

  • Mfr # 63134999010

  • Zoro # G7112659


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Cutting Depth
1 in
Shank Dia.
3/4 in
Cutter Material
High Speed Steel
Includes
Case, Pilot Pin
Dia.
9/16", 11/16", 13/16", 15/16", 1-1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63134999010
Zoro #
G7112659
UPC #
663695017786
Country of Origin
United States

Dimensions

Diameter
9/16 in, 11/16 in, 13/16 in, 15/16 in, 1 1/16 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Dia.
9/16", 11/16", 13/16", 15/16", 1-1/16"
Largest Cutter Diameter
1 1/16 in
Maximum Cutting Depth
1 in
Shank Diameter
3/4 in
Shank Hex Size
3/4 in
Cutter Diameters Included
1 1/16 in, 11/16 in, 13/16 in, 15/16 in, 9/16 in
Smallest Cutter Diameter
9/16 in

Details

Item
Annular Cutter Set
Cutter Material
High Speed Steel
Includes
Case, Pilot Pin
Material
HSS
Annular Cutter Grouping
Annular Cutter Set
Application
For Drilling Hard to Machine and Inconsistent Materials
Cutter Finish
Uncoated
Number of Pieces
5
Pilot Pin Included
Yes
Decimal Equivalent
0.5625, 0.8125, 0.9375, 1.062
Shank Type - Machining
Weldon Flat
Primary Material Application
Hard to Machine Materials
Material - Machining
High Speed Steel
Sub Brand
Slugger
Finish - Machining
Bright (Uncoated)
Number of Cutters
5
Series
Slugger
Measurement System
Fractional Inch

Description

Annular Cutter Set, Number of Cutters 5, High Speed Steel, Bright (Uncoated), Weldon Flat, Shank Diameter 3/4 in, Shank Hex Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.