Zoro Homepage

Annular Cutter Kit, 2" Cut Depth, 6pcs.

  • Mfr # 63134999015

  • Zoro # G7112695


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Diameter
9/16 in, 11/16 in, 13/16 in, 15/16 in, 1 1/16 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Material
High Speed Steel
Material
HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63134999015
Zoro #
G7112695
UPC #
-
Country of Origin
United States

Dimensions

Diameter
9/16 in, 11/16 in, 13/16 in, 15/16 in, 1 1/16 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Dia.
9/16", 11/16", 13/16", 15/16", 1-1/16"
Smallest Cutter Diameter
9/16 in
Shank Hex Size
3/4 in
Cutter Diameters Included
1 1/16 in, 11/16 in, 13/16 in, 15/16 in, 9/16 in
Shank Diameter
3/4 in
Maximum Cutting Depth
1 in
Largest Cutter Diameter
1 1/16 in

Details

Item
Annular Cutter Set
Cutter Material
High Speed Steel
Material
HSS
Includes
Case, Pilot Pin
Number of Pieces
5
Annular Cutter Grouping
Annular Cutter Set
Cutter Finish
Uncoated
Application
For Drilling Hard to Machine and Inconsistent Materials
Sub Brand
Slugger
Decimal Equivalent
0.5625, 0.8125, 0.9375, 1.062
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Number of Cutters
5
Pilot Pin Included
Yes
Material - Machining
High Speed Steel
Primary Material Application
Hard to Machine Materials
Shank Type - Machining
Weldon Flat
Series
Slugger

Description

Annular Cutter Set, Number of Cutters 5, High Speed Steel, Bright (Uncoated), Weldon Flat, Shank Diameter 3/4 in, Shank Hex Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.