Annular Cutter, M2 HSS
Mfr # 63134129002
Zoro # G8344375
product price: $39.29
/eaKey Features
Diameter
33/64 in
Annular Cutter Drive Style
Weldon
Shank Dia.
3/4 in
Cutter Material
High Speed Steel
Application
For Drilling Soft to Hard Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63134129002
Zoro #
G8344375
UPC #
-
Country of Origin
United States
Dimensions
Diameter
33/64 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Maximum Cutting Depth
2 in
Cutter Diameter
33/64 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Cutter Material
High Speed Steel
Application
For Drilling Soft to Hard Steel
Cutter Finish
Uncoated
Annular Cutter Grouping
Annular Cutter
Stack Cut Teeth
Yes
Measurement System
Fractional Inch
Sub Brand
Slugger
Primary Material Application
Steel
Drill Bit Style
Spiral
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
Decimal Equivalent
0.5156
Finish - Machining
Bright
Pilot Pin Included
No
Description
Annular Cutter, High Speed Steel, Bright, 33/64 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.