Zoro Homepage

Annular Cutter, M2 HSS

  • Mfr # 63134179002

  • Zoro # G8435761


product price: $54.59
/ea

Key Features

Diameter
18 mm
Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
Shank Type - Machining
Weldon Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63134179002
Zoro #
G8435761
UPC #
-
Country of Origin
United States

Dimensions

Diameter
18 mm
Cutting Depth
2 in
Shank Dia.
3/4 in
Maximum Cutting Depth
2 in
Cutter Diameter
18 mm
Shank Diameter
3/4 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Shank Type - Machining
Weldon Flat
Finish - Machining
Bright
Stack Cut Teeth
Yes
Material - Machining
High Speed Steel
Sub Brand
Slugger
Measurement System
Metric
Primary Material Application
Steel
Drill Bit Style
Spiral
Pilot Pin Included
No
Decimal Equivalent
0.7086

Description

Annular Cutter, High Speed Steel, Bright, 18 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.