Zoro Homepage

Annular Cutter, M2 HSS

  • Mfr # 63134189001

  • Zoro # G7802173


product price: $38.59
/ea

Key Features

Diameter
19 mm
Annular Cutter Drive Style
Weldon
Cutting Depth
1 in
Shank Dia.
3/4 in
Cutter Diameter
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63134189001
Zoro #
G7802173
UPC #
-
Country of Origin
United States

Dimensions

Diameter
19 mm
Cutting Depth
1 in
Shank Dia.
3/4 in
Cutter Diameter
19 mm
Maximum Cutting Depth
1 in
Shank Diameter
3/4 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Primary Material Application
Steel
Finish - Machining
Bright
Stack Cut Teeth
Yes
Measurement System
Metric
Sub Brand
Slugger
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Decimal Equivalent
0.748
Pilot Pin Included
No

Description

Annular Cutter, High Speed Steel, Bright, 19 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.