Annular Cutter, M2 HSS
Mfr # 63134250001
Zoro # G7860237
product price: $45.99
/eaKey Features
Diameter
63/64 in
Annular Cutter Drive Style
Weldon
Cutting Depth
1 in
Shank Dia.
3/4 in
Finish - Machining
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63134250001
Zoro #
G7860237
UPC #
-
Country of Origin
United States
Dimensions
Diameter
63/64 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Cutter Diameter
25 mm
Maximum Cutting Depth
1 in
Shank Diameter
3/4 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Finish - Machining
Bright
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Sub Brand
Slugger
Measurement System
Metric
Decimal Equivalent
0.9842
Stack Cut Teeth
Yes
Primary Material Application
Steel
Pilot Pin Included
No
Description
Annular Cutter, High Speed Steel, Bright, 25 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.