Zoro Homepage

Annular Cutter, M2 HSS

  • Mfr # 63134289001

  • Zoro # G8287185


product price: $62.99
/ea

Key Features

Diameter
1 9/64 in
Annular Cutter Drive Style
Weldon
Cutting Depth
1 in
Shank Dia.
3/4 in
Cutter Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63134289001
Zoro #
G8287185
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 9/64 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Cutter Diameter
1 9/64 in
Shank Diameter
3/4 in
Maximum Cutting Depth
1 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Cutter Material
High Speed Steel
Application
For Drilling Soft to Hard Steel
Annular Cutter Grouping
Annular Cutter
Cutter Finish
Uncoated
Sub Brand
Slugger
Stack Cut Teeth
Yes
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Decimal Equivalent
1.1406
Primary Material Application
Steel
Finish - Machining
Bright
Measurement System
Fractional Inch
Pilot Pin Included
No

Description

Annular Cutter, High Speed Steel, Bright, 1 9/64 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.