Zoro Homepage

Annular Cutter, M2 HSS

  • Mfr # 63134299001

  • Zoro # G8375184


product price: $64.29
/ea

Key Features

Diameter
30 mm
Annular Cutter Drive Style
Weldon
Shank Dia.
3/4 in
Material - Machining
High Speed Steel
Shank Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63134299001
Zoro #
G8375184
UPC #
-
Country of Origin
United States

Dimensions

Diameter
30 mm
Cutting Depth
1 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Maximum Cutting Depth
1 in
Cutter Diameter
30 mm

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Material - Machining
High Speed Steel
Sub Brand
Slugger
Measurement System
Metric
Stack Cut Teeth
Yes
Shank Type - Machining
Weldon Flat
Primary Material Application
Steel
Finish - Machining
Bright
Pilot Pin Included
No
Decimal Equivalent
1.181

Description

Annular Cutter, High Speed Steel, Bright, 30 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.