This item is Discontinued.

No Product Image Available

This item is Discontinued.

Slugger By Fein

Annular Cutter, 1.6875in, HSS (Discontinued)

Mfr # 63134429001
Zoro # G7869556
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63134429001
Zoro #
G7869556
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 11/16 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Maximum Cutting Depth
1 in
Cutter Diameter
43 mm
Shank Diameter
3/4 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Cutter Material
High Speed Steel
Annular Cutter Grouping
Annular Cutter
Application
For Drilling Soft to Hard Steel
Cutter Finish
Uncoated
Measurement System
Metric
Finish - Machining
Bright
Stack Cut Teeth
Yes
Shank Type - Machining
Weldon Flat
Decimal Equivalent
1.6929
Sub Brand
Slugger
Primary Material Application
Steel
Material - Machining
High Speed Steel
Pilot Pin Included
No

Description

Annular Cutter, High Speed Steel, Bright, 43 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.