Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63134439001
Zoro #
G8010764
UPC #
04014586605692
Country of Origin
United States
Dimensions
Diameter
1 47/64 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Cutter Diameter
1 47/64 in
Maximum Cutting Depth
1 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Cutter Material
High Speed Steel
Cutter Finish
Uncoated
Annular Cutter Grouping
Annular Cutter
Application
For Drilling Soft to Hard Steel
Measurement System
Fractional Inch
Stack Cut Teeth
Yes
Shank Type - Machining
Weldon Flat
Finish - Machining
Bright
Primary Material Application
Steel
Material - Machining
High Speed Steel
Sub Brand
Slugger
Decimal Equivalent
1.7343
Pilot Pin Included
No
Description
Annular Cutter, High Speed Steel, Bright, 1 47/64 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.