This item is Discontinued.

Slugger By Fein Annular Cutter, 1.8125in, HSS 63134459001

This item is Discontinued.

Slugger By Fein

Annular Cutter, 1.8125in, HSS (Discontinued)

Mfr # 63134459001
Zoro # G7972982
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63134459001
Zoro #
G7972982
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 13/16 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Cutter Diameter
46 mm
Maximum Cutting Depth
1 in
Shank Diameter
3/4 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Finish - Machining
Bright
Stack Cut Teeth
Yes
Sub Brand
Slugger
Material - Machining
High Speed Steel
Primary Material Application
Steel
Measurement System
Metric
Decimal Equivalent
1.811
Shank Type - Machining
Weldon Flat
Pilot Pin Included
No

Description

Annular Cutter, High Speed Steel, Bright, 46 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.