
Annular Cutter, M2 HSS
Mfr # 63134650001
Zoro # G7931856
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Diameter
2 9/16 in
Annular Cutter Drive Style
Weldon
Shank Dia.
3/4 in
Primary Material Application
Steel
Drill Bit Style
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63134650001
Zoro #
G7931856
UPC #
-
Country of Origin
United States
Dimensions
Diameter
2 9/16 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Maximum Cutting Depth
1 in
Cutter Diameter
2 9/16 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Primary Material Application
Steel
Drill Bit Style
Spiral
Decimal Equivalent
2.5625
For Tool Type
Magnetic Base Drill
Sub Brand
Slugger
Stack Cut Teeth
Yes
Measurement System
Fractional Inch
Finish - Machining
Bright
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Pilot Pin Included
No
Description
Annular Cutter, High Speed Steel, Bright, 2 9/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.