Annular Cutter, Straight with Three Flats
Mfr # 63127839017
Zoro # G916017496
product price: $91.59
/ea
Free Shipping & Returns
Key Features
Annular Cutter Drive Style
Universal
Sub Brand
Slugger
Cutter Diameter
1 3/16 in
Shank Type - Machining
Straight with Three Flats
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63127839017
Zoro #
G916017496
UPC #
-
Country of Origin
China
Dimensions
Cutter Diameter
1 3/16 in
Maximum Cutting Depth
1 3/8 in
Details
Annular Cutter Drive Style
Universal
Item
Annular Cutter
Sub Brand
Slugger
Shank Type - Machining
Straight with Three Flats
Measurement System
Inch
Finish - Machining
TiAlSiN
Pilot Pin Included
Yes
Material - Machining
Carbide
Description
Annular Cutter, Carbide, TiAlSiN, 1 3/16 in, Straight with Three Flats, Maximum Cutting Depth 1 3/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.