Shop SLUGGER BY FEIN

Carbide Cutter Set, HSS, Cutting 2" D

  • Mfr # 63135999010

  • Zoro # G804857876


product price:  $330.99
/ea
Free Shipping & Returns

Key Features

Includes
Case, Pilot Pin
Material - Machining
High Speed Steel with Carbide Tip
Maximum Cutting Depth
2 in
Shank Diameter
3/4 in
Pilot Pin Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63135999010
Zoro #
G804857876
UPC #
4014586644752
Country of Origin
China

Dimensions

Maximum Cutting Depth
2 in
Shank Diameter
3/4 in
Smallest Cutter Diameter
9/16 in
Cutter Diameters Included
1-1/16 in, 11/16 in, 13/16 in, 15/16 in, 9/16 in
Shank Hex Size
1/2 in
Largest Cutter Diameter
1 1/16 in

Details

Item
Carbide Cutter Set
Includes
Case, Pilot Pin
Material - Machining
High Speed Steel with Carbide Tip
Pilot Pin Included
Yes
Measurement System
Fractional Inch
Decimal Equivalent
0.688, 0.813, 0.938, 1.063
Sub Brand
SLUGGER
Shank Type - Machining
Weldon Flat
Primary Material Application
Stainless Steel, Steel
For Use with Pilot Pin
63134998310; 4NYD6
For Tool Type
Magnetic Drill, Drill Press
Spiral Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Cutters
5

Description

Carbide Cutter Set, Number of Cutters 5, High Speed Steel with Carbide Tip, Bright (Uncoated), Weldon Flat, Shank Diameter 3/4 in, Shank Hex Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.