This item is Discontinued.

No Product Image Available

This item is Discontinued.

Slugger By Fein

Carbide Tip Sheet Metal 2" X 3/16" Cutte (Discontinued)

Mfr # 63134508032
Zoro # G7600406
Country of Origin Germany
Category Hole Saws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63134508032
Zoro #
G7600406
UPC #
-
Country of Origin
Germany

Dimensions

Max. Cutting Depth
3/16"
Shank Size
1/2"
Saw Dia.
2"
Pilot Drill Size
1/4" dia.

Details

Tooth Material
Carbide Tipped
Application
Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials
Number of Teeth
4
Replacement Arbor No.
Mfr. No. 63134161360
Item
Carbide Tip Sheet Metal 2" X 3/16" Cutte
Replacement Pilot Drill No.
Mfr. No. 63134998120

Description

Carbide Tip Sheet Metal 2 In. X 3/16 In. Cutte

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.