Shop SLUGGER BY FEIN
See all product information
Create Account
Carbide Tipped Annular Cutter
Mfr # 63135318022
Zoro # G624152526
product price:Â
$
95.45
/ea
Key Features
Product Type
Carbide Annular Cutter
For Use with Pilot Pin
Yes
Sub Brand
Fein
Cutter Diameter
1 1/4 in
Finish - Machining
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63135318022
- Zoro #
- G624152526
- UPC #
- 4014586634975
- Country of Origin
- China
Dimensions
- Cutter Diameter
- 1 1/4 in
- Overall Length
- 2 1/2 in
- Maximum Cutting Depth
- 2 in
- Shank Diameter
- 3/4 in
- For Chuck Size
- 3/4 in
Details
- Item
- Carbide Tipped Annular Cutter
- Product Type
- Carbide Annular Cutter
- For Use with Pilot Pin
- Yes
- Sub Brand
- Fein
- Finish - Machining
- Bright
- For Tool Type
- Mag Drill; Drill Driver
- Primary Material Application
- Steel
- Decimal Equivalent
- 1.25
- Drill Bit Style
- Annular Cutter
- Pilot Pin Included
- Yes
- Stack Cut Teeth
- No
- Annular Cutter Drive Style
- 1.2500
Description
Carbide Tipped Annular Cutter, Carbide Tipped, Bright, 1 1/4 in, Weldon Flat, Shank Diameter 3/4 in, Shank Thread Size Not Applicable, Shank Hex Size Not Applicable, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov