Zoro Homepage

Cordless Magentice Base Drill

  • Mfr # AJMU 137 PMQW AS

  • Zoro # G116017616


product price: $2,554.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJMU 137 PMQW AS
Zoro #
G116017616
UPC #
-
Country of Origin
India

Details

Item
Cordless Magnetic Drill

Description

Magnetic Drill, Magnet Type Permanent, Maximum Spindle Speed 520 RPM, Minimum Spindle Speed 130 RPM, Motor Type Brushless, Battery Capacity 12.0 Ah, 8.0 Ah, Power Down Feed Included No, Coolant System Yes, Spindle Taper 3 MT 3/4 in Straight Shank, Spindle Travel 5 5/16 in, Battery Series CORE18V(R), Number of Batteries Included 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.