Zoro Homepage

Drill Extension, Metal Design, 3/4" Shank

  • Mfr # 63106022980

  • Zoro # G0992901


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Cutting Depth
4 in
For Use With
Magnetic Drill Presses
Shank Dia.
3/4 in
Design
Extension 4 in
Shank Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63106022980
Zoro #
G0992901
UPC #
-
Country of Origin
India

Dimensions

Cutting Depth
4 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in

Details

For Use With
Magnetic Drill Presses
Design
Extension 4 in
Item
Drill Extension
Compatible with Manufacturer Part Number
31342621206, 71700261090, 72704461120, 72704661120, 72704761120, 72705661120, 72705861120, 72705961090, 72706061090, 72706961090, 72707361090, 72725261124

Description

Drill Extension, Compatible with Manufacturer Part Number 31342621206, 71700261090, 72704461120, 72704661120, 72704761120, 72705661120, 72705861120, 72705961090, 72706061090, 72706961090, 72707361090, 72725261124, Cutting Depth 4 in, Design Extension 4 in, Shank Diameter 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.