Shop SLUGGER BY FEIN

DrillPress, Weldon, 3/16in, 10A, 660RPM

  • Mfr # JMC MAGFORCE 90
  • Zoro # G910190522

product price: 
$
1,636.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Spindle Taper
1-3/8 in
Drill Travel
1 3/8 in
Drill Point Pressure
90 lb
Magnet Type
Electric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JMC MAGFORCE 90
Zoro #
G910190522
UPC #
4014586897370
Country of Origin
Germany
Item
Drill Press
Voltage
120V AC
Spindle Taper
1-3/8 in
Drill Travel
1 3/8 in
Drill Point Pressure
90 lb
Magnet Type
Electric
Spindle Travel
1 13/16 in
Tapping Compatible
Tapping Compatible
Tool Weight
18.74 lb
Minimum Working Speed
130 RPM
Reversible
Forward/Reverse
Application
Countersinking, Drilling, Metalworking, Tapping
Coolant System
Yes
Variable Speed
Yes
Power Source
Corded
Maximum Working Speed
610 RPM
Features
Electronic Speed Setting, Memory Function, Speed-Controlled Tacho Electronics, Tilt Sensor
Base Type
Magnetic
Includes
1/2 in Ratchet, 1/2 in Socket Wrench Extension, 3 1/4 x 1/4 in (82 x 635 mm) Centering Pin, 3 1/8 x 3/16 in (80 x 4.75 mm) Centering Pin, 5 mm Allen Key, 5 mm Hexagonal Socket Key with T-Grip, Additional Handle, Chip Guard, Chip Hook, Coolant Pump, L-Boxx 238 Plastic Carrying Case, Safety Strap
Number of Spindle Speeds
Variable
Current
10 A
Drilling Capacity in Steel
1 3/8 in
Number of Pieces
12
Magnetic Force
10,000 N
Chuck Style
Weldon
Tool Style
Compact
Shop By
Hot Buys
Power Down Feed Included
No
Minimum Spindle Speed
130 RPM
Drilling Capacity in Cast Iron
9/16 in
Maximum Spindle Speed
660 RPM
Drilling Capacity in Wood
1 3/8 in
Phase
Single-Phase
High Speed Steel Annular Cutter Capacity - Maximum
1 3/8 in
Twist Drill Capacity - Maximum
5/8 in
Carbide Annular Cutter Capacity - Maximum
1 3/8 in
Tapping Capacity - Maximum
1/2 in
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Overall Height
6 5/8 in
Overall Length
11 7/16 in
Chuck Size
3/16 in
Cord Length
9.8 ft
Cutting Depth - Maximum
1 3/8 in
Wire Rope Length
11 7/16 in
Length
11 7/16 in
Fits Chest Size
Electronic Speed Setting, Memory Function, Speed-Controlled Tacho Electronics, Tilt Sensor

Description

Drill Press, Magnet Type Electric, Variable Speed Yes, Drilling Capacity in Steel 1 3/8 in, Drilling Capacity in Wood 1 3/8 in, Drilling Capacity in Cast Iron 9/16 in, Drill Travel 1 3/8 in, Maximum Spindle Speed 660 RPM, Minimum Spindle Speed 130 RPM, Current 10 A, Voltage 120V AC, Phase Single-Phase, Base Type Magnetic, Spindle Taper 1-3/8 in, Chuck Size 3/16 in, Chuck Style Weldon, Drill Point Pressure 90 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer, and 1-Bromopropane (1-BP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.