DrillPress, Weldon, 3/4in, 8.4A, 520RPM

  • Mfr # JMU 137-PQW

  • Zoro # G301212659


product price: $2,149.95
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Spindle Taper
Fixed Arbor
Drill Travel
5 5/16 in
Capacity Steel
1 3/8 in
No Load RPM
520 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JMU 137-PQW
Zoro #
G301212659
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size Capacity
9/16 in
Chuck Size
3/4 in
Cord Length
13.1 ft

Details

Item
Magnetic Drill Press
Voltage
120V AC
Spindle Taper
Fixed Arbor
Drill Travel
5 5/16 in
Capacity Steel
1 3/8 in
No Load RPM
520 RPM
Amps
8.4 A
Drill Point Pressure
2,000 lb
Magnet Type
Permanent
Corded/Cordless
Corded
Reversible
Yes
Features
Extra Narrow Permanent Magnet with Magnetic Bias, Motion Sensor, Simple and Error-Proof Control Concept in the Operator's Field of View
Tool Weight
27.5 lb
Includes
(3) Pilot Pin, Case, Chip Guard, Chip Hook, Coolant Tank, Safety Strap
Power Down Feed Included
No
Minimum Spindle Speed
130 RPM
Base Type
Fixed
Drilling Capacity in Cast Iron
5/8 in
Drilling Capacity in Steel
1 3/8 in
Tool Style
Compact
Maximum Spindle Speed
520 RPM
Drilling Capacity in Wood
5/8 in
Current
8.4 A
Phase
Single-Phase
Variable Speed
Yes
Tapping Compatible
Yes
Plug Type
Two-Prong
Coolant System
Yes
Chuck Style
Keyed
Power Source
Corded
Shop By
Hot Buys

Description

Drill Press, Magnet Type Permanent, Drilling Capacity in Steel 1 3/8 in, Drilling Capacity in Wood 5/8 in, Drilling Capacity in Cast Iron 5/8 in, Drill Travel 5 5/16 in, Maximum Spindle Speed 520 RPM, Minimum Spindle Speed 130 RPM, Current 8.4 A, Voltage 120V AC, Phase Single-Phase, Base Type Fixed, Spindle Taper Fixed Arbor, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 2,000 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.