Zoro Homepage

Hand Held Carbide Tip Cutter

  • Mfr # 63134224030

  • Zoro # G001209669


product price: $85.89
/ea
Free Shipping & Returns

Key Features

Annular Cutter Drive Style
Three-Flat
Measurement System
Fractional Inch
Shank Hex Size
1/4 in
Overall Length
4 13/16 in
Shank Type - Machining
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63134224030
Zoro #
G001209669
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Hex Size
1/4 in
Overall Length
4 13/16 in
For Chuck Size
1/2 in
Cutter Diameter
7/8 in
Maximum Cutting Depth
1/2 in
Shank Diameter
1/2 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Three-Flat
Measurement System
Fractional Inch
Shank Type - Machining
Hex
Number of Flutes
6
Decimal Equivalent
0.875
Primary Material Application
Steel
Stack Cut Teeth
No
Sub Brand
Slugger
Pilot Pin Included
Yes
Spiral Direction
Right Hand
Drill Bit Style
Spiral
Material - Machining
Carbide Tipped
Finish - Machining
Bright

Description

Annular Cutter, Carbide Tipped, Bright, 7/8 in, Hex, Shank Diameter 1/2 in, Shank Thread Size Not Applicable, Shank Hex Size 1/4 in, For Chuck Size 1/2 in, Maximum Cutting Depth 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.