Zoro Homepage

Hand Held Carbide Tip Cutter

  • Mfr # 63134269030

  • Zoro # G101209668


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Annular Cutter Drive Style
Three-Flat
Material - Machining
Carbide Tipped
Maximum Cutting Depth
1/2 in
Shank Type - Machining
Hex
Finish - Machining
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63134269030
Zoro #
G101209668
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Cutting Depth
1/2 in
For Chuck Size
1/2 in
Shank Hex Size
1/4 in
Overall Length
4 13/16 in
Cutter Diameter
1 1/16 in
Shank Diameter
1/2 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Three-Flat
Material - Machining
Carbide Tipped
Shank Type - Machining
Hex
Finish - Machining
Bright
Drill Bit Style
Spiral
Primary Material Application
Steel
Decimal Equivalent
2.125
Pilot Pin Included
Yes
Number of Flutes
6
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Sub Brand
Slugger
Stack Cut Teeth
No

Description

Annular Cutter, Carbide Tipped, Bright, 1 1/16 in, Hex, Shank Diameter 1/2 in, Shank Thread Size Not Applicable, Shank Hex Size 1/4 in, For Chuck Size 1/2 in, Maximum Cutting Depth 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.