
LiL Slugger 5/8" X 3/4" Cutter
Mfr # 63134158025
Zoro # G7490996
product price: $18.29
/eaKey Features
Shank Dia.
5/16"
Max. Cutting Depth
1/4"
Impact Rated
No
Pilot Drill Size
1/4" dia.
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63134158025
Zoro #
G7490996
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
5/8"
Shank Dia.
5/16"
Max. Cutting Depth
1/4"
Pilot Drill Size
1/4" dia.
Details
Impact Rated
No
Primary Saw Application
Metal
Teeth per Inch
6
Arbor Design
Not Included
Replacement Arbor No.
Mfr. No. 63134161360
Tooth Material
High Speed Steel
Replacement Pilot Drill No.
Mfr. No. 63134998034
Description
LiL Slugger 5/8 In. X 3/4 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.