Zoro Homepage

Magentic Base Drill, 18V DC, Fixed Base

  • Mfr # AJMU137 PMQW BASIC AS

  • Zoro # G215271476


product price: $2,499.95
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Spindle Taper
2 MT
Drill Point Pressure
700 lb
Magnet Type
Permanent
Battery Capacity
(2) 8 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJMU137 PMQW BASIC AS
Zoro #
G215271476
UPC #
4014586900407
Country of Origin
Germany

Dimensions

Chuck Size
1 3/8 in

Description

Magentic Base Drill, 18V DC, Magnet Type Permanent, Drilling Capacity in Steel 3/4 in, Drilling Capacity in Cast Iron 3/4 in, Maximum Spindle Speed 520 RPM, Minimum Spindle Speed 130 RPM, Motor Type Brushless, Battery Capacity (2) 8.0 Ah, Cordless Tool Kit Contents (1) Bare Tool; (2) Batteries; (1) Charger, Power Down Feed Included No, Coolant System Yes, Base Type Fixed, Spindle Taper 2 MT, Chuck Size 1 3/8 in, Drill Point Pressure 700 lb, Spindle Travel 10 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.