Magnetic Base Drill
Mfr # JME MAGSPEED 150 Endurance
Zoro # G516047701
product price: $1,620.99
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JME MAGSPEED 150 Endurance
Zoro #
G516047701
UPC #
-
Country of Origin
India
Details
Item
Magnetic Base Drill
Shop By
Hot Buys
Description
Drill Press, Magnet Type Electric, Drill Travel 4 3/16 in, Maximum Spindle Speed 620 RPM, Minimum Spindle Speed 620 RPM, Current 13 A, Phase Single-Phase, Spindle Taper 3/4 in, Chuck Style Weldon, Drill Point Pressure 2,248 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Not Tapping Compatible, Cord Length 13.1 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.