Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Base Drill

  • Mfr # JME MAGSPEED 150 Fabrication

  • Zoro # G016047805


product price: $1,907.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JME MAGSPEED 150 Fabrication
Zoro #
G016047805
UPC #
-
Country of Origin
India

Details

Item
Magnetic Base Drill

Description

Drill Press, Magnet Type Electric, Drill Travel 4 3/16 in, Maximum Spindle Speed 620 RPM, Minimum Spindle Speed 620 RPM, Current 13 A, Phase Single-Phase, Spindle Taper 3/4 in, Chuck Style Weldon, Drill Point Pressure 2,248 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Not Tapping Compatible, Cord Length 13.1 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.