DrillPress, Weldon, 3/4in, 9.2A, 520RPM

  • Mfr # JMU 137-MQW

  • Zoro # G401209825


product price: $1,899.95
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Spindle Taper
MT2
Drill Travel
5 5/16 in
Drill Point Pressure
2,000 lb
Magnet Type
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JMU 137-MQW
Zoro #
G401209825
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size Capacity
9/16 in
Chuck Size
3/4 in
Cord Length
13.1 ft

Details

Item
Magnetic Drill Press
Voltage
120V AC
Spindle Taper
MT2
Drill Travel
5 5/16 in
Drill Point Pressure
2,000 lb
Magnet Type
Permanent
Corded/Cordless
Corded
Features
Magnet Holding Force Gauge, Memory Function, Speed-Controlled Tacho Electronics, Tip Sensor
Reversible
Yes
Tool Weight
24.2 lb
Includes
Case, Chip Guard, Chip Hook, Coolant Tank, Pilot Pin, Safety Strap
Tool Style
Compact
Phase
Single-Phase
Power Source
Corded
Variable Speed
Yes
Current
9.2 A
Drilling Capacity in Cast Iron
3/4 in
Plug Type
Two-Prong
Base Type
Fixed
Power Down Feed Included
No
Minimum Spindle Speed
130 RPM
Drilling Capacity in Wood
3/4 in
Coolant System
Yes
Maximum Spindle Speed
520 RPM
Drilling Capacity in Steel
1 3/8 in
Tapping Compatible
No
Chuck Style
Keyed
Shop By
Hot Buys

Description

Drill Press, Magnet Type Electric, Drilling Capacity in Steel 1 3/8 in, Drilling Capacity in Wood 3/4 in, Drilling Capacity in Cast Iron 3/4 in, Drill Travel 5 5/16 in, Maximum Spindle Speed 520 RPM, Minimum Spindle Speed 130 RPM, Current 9.2 A, Voltage 120V AC, Phase Single-Phase, Base Type Fixed, Spindle Taper MT2, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 2,000 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Tapping Compatible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.