Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Drill Press, 5/8 in. Chuck

  • Mfr # JCM 200 AUTO

  • Zoro # G8452236


product price: $3,628.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Spindle Taper
MT3
Drill Travel
12 3/8 in
Capacity Steel
2 in
No Load RPM
260/520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCM 200 AUTO
Zoro #
G8452236
UPC #
094727222746
Country of Origin
Germany

Dimensions

Overall Height
15 5/8 in
Tap Size Capacity
1/2 in
Chuck Size
3/4 in
Tool Length
12 7/32 in
Cord Length
4 ft
Overall Length
12 1/4 in

Details

Item
Magnetic Drill Press
Voltage
120V AC
Spindle Taper
MT3
Drill Travel
12 3/8 in
Capacity Steel
2 in
No Load RPM
260/520
Amps
11.0 A
Drill Point Pressure
2,750 lb
Magnet Type
Electro
Corded/Cordless
Corded
Corded/Banded
Corded
Includes
Case, Chip Hook, Coolant Pump, Guard, Pilot Pin (4 1/8 in), Safety Strap
Tool Weight
35.7 lb
Motor HP
2 hp
Drill to Center From Base
2 in
Reversible
No
Features
Integrated Cooling Tank, Reversible Hand Feeds, Used for 3/4 in Shank Cutters, Variable 2 Speed Drill Allows Motor to Slow Down for Harder Materials
Series
JCM
Power Down Feed Included
Yes
Tapping Capacity in Aluminum
5/8 in
Variable Speed
Yes
Coolant System
Yes
Magnetic Force
12,500 N
Phase
Single-Phase
Current
11 A
Number of Pieces
7
Tapping Compatible
Yes
Chuck Style
Straight Shank
Tapping Capacity in Steel
5/8 in
Power Source
Corded
Application
Drilling
Maximum Spindle Speed
520 RPM
Maximum Core Bit Compatibility
2 in
Minimum Core Bit Compatibility
1 5/8 in
Number of Spindle Speeds
2
Drilling Capacity in Steel
1 5/8 in
Base Type
Magnetic
Tapping Capacity in Wood
5/8 in
Drilling Capacity in Stainless Steel
1 5/8 in
Tapping Capacity in Masonry
5/8 in
Drilling Capacity in Wood
7/8 in
Tapping Capacity in Cast Iron
5/8 in
Drilling Capacity in Cast Iron
7/8 in
Minimum Working Speed
130 RPM
Tool Style
Large
Maximum Working Speed
520 RPM
Minimum Spindle Speed
130 RPM

Description

Drill Press, Magnet Type Electric, Variable Speed Yes, Drilling Capacity in Steel 1 5/8 in, Drilling Capacity in Wood 7/8 in, Drilling Capacity in Cast Iron 7/8 in, Drill Travel 12 3/8 in, Maximum Spindle Speed 520 RPM, Minimum Spindle Speed 130 RPM, Current 11 A, Voltage 120V AC, Phase Single-Phase, Base Type Magnetic, Spindle Taper MT3, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 2,750 lb, Power Down Feed Included Yes, Coolant System Yes, Tool Style Large

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.