Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Drill Press, 5/8 in. Chuck

  • Mfr # JCM 200 U

  • Zoro # G8430922


product price: $2,999.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Spindle Taper
MT3
Drill Travel
12 3/8 in
Capacity Steel
2 in
No Load RPM
260/520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCM 200 U
Zoro #
G8430922
UPC #
094727222722
Country of Origin
Germany

Dimensions

Overall Height
15 5/8 in
Tool Length
12 7/32 in
Tap Size Capacity
1/2 in
Chuck Size
5/8 in
Cord Length
4 ft
Overall Length
12 1/4 in

Details

Item
Magnetic Drill Press
Voltage
120V AC
Spindle Taper
MT3
Drill Travel
12 3/8 in
Capacity Steel
2 in
No Load RPM
260/520
Amps
11.0 A
Drill Point Pressure
2,750 lb
Magnet Type
Electro
Corded/Cordless
Corded
Reversible
No
Features
Integrated Cooling Tank, Reversible Hand Feeds, Used for 3/4 in Shank Cutters
Corded/Banded
Corded
Includes
Case, Chip Hook, Coolant Pump, Guard, Pilot Pin (4 1/8 in), Safety Strap
Drill to Center From Base
2 in
Motor HP
2 hp
Tool Weight
28.2 lb
Series
JCM
Minimum Working Speed
130 RPM
Chuck Style
Keyed
Tapping Capacity in Cast Iron
5/8 in
Current
11 A
Maximum Core Bit Compatibility
2 in
Drilling Capacity in Cast Iron
7/8 in
Tapping Capacity in Aluminum
5/8 in
Tool Style
Compact
Maximum Working Speed
520 RPM
Drilling Capacity in Steel
1 5/8 in
Base Type
Magnetic
Power Down Feed Included
No
Coolant System
Yes
Tapping Capacity in Steel
5/8 in
Minimum Core Bit Compatibility
1 5/8 in
Phase
Single-Phase
Drilling Capacity in Wood
7/8 in
Drilling Capacity in Stainless Steel
1 5/8 in
Tapping Capacity in Masonry
5/8 in
Tapping Compatible
Yes
Number of Spindle Speeds
2
Minimum Spindle Speed
130 RPM
Magnetic Force
12,500 N
Application
Drilling
Variable Speed
Yes
Power Source
Corded
Number of Pieces
7
Maximum Spindle Speed
560 RPM
Tapping Capacity in Wood
5/8 in
Shop By
Hot Buys

Description

Drill Press, Magnet Type Electric, Variable Speed Yes, Drilling Capacity in Steel 1 5/8 in, Drilling Capacity in Wood 7/8 in, Drilling Capacity in Cast Iron 7/8 in, Drill Travel 12 3/8 in, Maximum Spindle Speed 560 RPM, Minimum Spindle Speed 130 RPM, Current 11 A, Voltage 120V AC, Phase Single-Phase, Base Type Magnetic, Spindle Taper MT3, Chuck Style Weldon, Drill Point Pressure 910 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Tapping Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.