Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Drill Press, 5/8 in. Chuck

  • Mfr # JCM 256U

  • Zoro # G8268267


product price: $3,007.56
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Spindle Taper
MT3
Drill Travel
12 3/8 in
Capacity Steel
2 9/16 in
No Load RPM
240/520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCM 256U
Zoro #
G8268267
UPC #
094727222753
Country of Origin
Germany

Dimensions

Overall Height
17 in
Tap Size Capacity
5/8 in
Chuck Size
5/8 in
Tool Length
12 7/32 in
Overall Length
12 1/4 in
Cord Length
4 ft

Details

Item
Magnetic Drill Press
Voltage
120V AC
Spindle Taper
MT3
Drill Travel
12 3/8 in
Capacity Steel
2 9/16 in
No Load RPM
240/520
Amps
12.0 A
Drill Point Pressure
3,080 lb
Magnet Type
Electro
Corded/Cordless
Corded
Tool Weight
35.5 lb
Features
Integrated Cooling Tank, Reversible Hand Feeds, Used for 3/4 in Shank Cutters
Corded/Banded
Corded
Drill to Center From Base
2 in
Reversible
Yes
Includes
Case, Chip Hook, Coolant Pump, Guard, Pilot Pin (4 1/8 in), Safety Strap
Motor HP
2 1/2 hp
Series
JCM
Tapping Capacity in Aluminum
3/4 in
Variable Speed
Yes
Maximum Working Speed
520 RPM
Power Down Feed Included
No
Number of Pieces
7
Minimum Core Bit Compatibility
1 3/4 in
Tapping Capacity in Masonry
3/4 in
Current
12 A
Tapping Capacity in Steel
3/4 in
Maximum Spindle Speed
520 RPM
Magnetic Force
14,000 N
Minimum Spindle Speed
120 RPM
Number of Spindle Speeds
2
Drilling Capacity in Wood
1 in
Tapping Capacity in Cast Iron
3/4 in
Drilling Capacity in Stainless Steel
1 3/4 in
Drilling Capacity in Steel
1 3/4 in
Power Source
Corded
Drilling Capacity in Cast Iron
1 in
Chuck Style
Keyed
Phase
Single-Phase
Tapping Compatible
Yes
Coolant System
Yes
Application
Drilling
Tool Style
Large
Tapping Capacity in Wood
3/4 in
Maximum Core Bit Compatibility
2 1/2 in
Minimum Working Speed
130 RPM
Base Type
Magnetic

Description

Drill Press, Magnet Type Electric, Variable Speed Yes, Drilling Capacity in Steel 1 3/4 in, Drilling Capacity in Wood 1 in, Drilling Capacity in Cast Iron 1 in, Drill Travel 12 3/8 in, Maximum Spindle Speed 520 RPM, Minimum Spindle Speed 120 RPM, Current 12 A, Voltage 120V AC, Phase Single-Phase, Base Type Magnetic, Spindle Taper MT3, Chuck Size 5/8 in, Chuck Style Weldon, Drill Point Pressure 3,080 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Large

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.