Zoro Homepage

Magnetic Drill Press Base, Fixed, 4" H

  • Mfr # 90798190200

  • Zoro # G0992770


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 in
Height
4 in
Width
5 in
Stand Type
Fixed
Adjustments
1-1/2" Increments
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90798190200
Zoro #
G0992770
UPC #
-
Country of Origin
India

Dimensions

Overall Height
4 in
Height
4 in
Width
5 in
Length
9 in
Overall Length
9 in
Overall Width
5 in

Details

Item
Magnetic Drill Press Base
Stand Type
Fixed
Adjustments
1-1/2" Increments
Weight
7.5 lb
Tool Weight
7.5 lb
Tool Style
Compact
Base Type
Fixed
Compatible with Manufacturer Part Number
72725161124, 72725261124, 72725361127, 72725561120
Power Down Feed Included
No
Base Adjustments
No
Compatible Grainger Part Number
21VJ79, 472C16, 4KYN6, 4KYN8

Description

Magnetic Drill Press Base, Tool Style Compact, Compatible with Grainger Part Number 21VJ79, 472C16, 4KYN6, 4KYN8, Compatible with Manufacturer Part Number 72725161124, 72725261124, 72725361127, 72725561120, Magnetic Force Not Applicable, Base Type Fixed, Power Down Feed Included No, Overall Length 9 in, Overall Width 5 in, Overall Height 4 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.