Zoro Homepage

Metal Drill Chuck 0.625" Cap., 3/4" Mount Size

  • Mfr # 69908195275

  • Zoro # G0993157


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Chuck Type
Keyless
Material
Metal
Bearing Type
Adjustable
Capacity Max.
0.625"
Capacity Min.
0.040"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69908195275
Zoro #
G0993157
UPC #
-
Country of Origin
United States

Dimensions

Mounting Size
3/4 in
Compatible Drill Diameter - Maximum
5/8 in
Compatible Drill Diameter - Minimum
3/64 in

Details

Item
Drill Chuck
Chuck Type
Keyless
Material
Metal
Bearing Type
Adjustable
Capacity Max.
0.625"
Capacity Min.
0.040"
Mounting Type
Threaded
Includes
3/4 in Shank Adapter
Min. Drill Capacity
0.0400 in
Max. Drill Capacity
5/8 in
Keying
Keyless
Product Type
Drill Chuck
Includes Key
Key Not Included

Description

Drill Chuck, Threaded, Mounting Size 3/4 in, Max. Drill Capacity 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.