Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet Metal Cutter, 10mm Hole, 3/8in Shank

  • Mfr # 63134100025

  • Zoro # G9971613


product price: $12.95
/ea

Key Features

Diameter
25/64"
Shank Dia.
1/2"
Replacement Arbor No.
Mfr. No. 63134161360
Number of Teeth
6
Replacement Pilot Drill No.
Mfr. No. 63134998044
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63134100025
Zoro #
G9971613
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
25/64"
Shank Dia.
1/2"
Pilot Drill Size
1/4" dia.
Max. Cutting Depth
1/4"

Details

Replacement Arbor No.
Mfr. No. 63134161360
Number of Teeth
6
Replacement Pilot Drill No.
Mfr. No. 63134998044
Tooth Material
Carbide Tipped

Description

LiL Slugger 10Mm X 3/4 In. Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.