
Sheet Metal Cutter, HSS, 1-7/16 in
Mfr # 63134365025
Zoro # G7545772
product price: $59.59
/eaKey Features
Primary Saw Application
Metal
Tooth Material
High Speed Steel
Application
Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials
Max. Cutting Depth
1/4"
Arbor Design
Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63134365025
Zoro #
G7545772
UPC #
-
Country of Origin
Germany
Dimensions
Max. Cutting Depth
1/4"
Shank Size
5/16" 3-Angle
Saw Dia.
1-7/16"
Pilot Drill Size
1/4" dia.
Details
Primary Saw Application
Metal
Tooth Material
High Speed Steel
Application
Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials
Arbor Design
Not Included
Teeth per Inch
8
Replacement Pilot Drill No.
Mfr. No. 63134998044
Item
Sheet Metal 1 7/16" X 1/4" Cutter
Replacement Arbor No.
Mfr. No. 33498294640
Impact Rated
No
Description
Sheet Metal 1 7/16 In. X 1/4 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.