Sheet Metal Cutter, HSS, 2-1/16 in
Mfr # 63134523025
Zoro # G7552833
product price: $68.99
/eaKey Features
Primary Saw Application
Metal
Tooth Material
High Speed Steel
Application
Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials
Max. Cutting Depth
1/4"
Arbor Design
Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63134523025
Zoro #
G7552833
UPC #
-
Country of Origin
Germany
Dimensions
Max. Cutting Depth
1/4"
Shank Size
5/16" 3-Angle
Saw Dia.
2-1/16"
Pilot Drill Size
1/4" dia.
Details
Primary Saw Application
Metal
Tooth Material
High Speed Steel
Application
Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials
Arbor Design
Not Included
Teeth per Inch
10
Item
Sheet Metal 2 1/16" X 1/4" Cutter
Replacement Arbor No.
Mfr. No. 33498294640
Replacement Pilot Drill No.
Mfr. No. 63134998044
Impact Rated
No
Description
Sheet Metal 2 1/16 In. X 1/4 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.