Zoro Homepage

Sheet Metal Cutter, HSS, 27/64 in

  • Mfr # 63134107025

  • Zoro # G7522514


product price: $12.95
/ea

Key Features

Shank Dia.
5/16"
Replacement Arbor No.
Mfr. No. 63134161360
Replacement Pilot Drill No.
Mfr. No. 63134998034
Primary Saw Application
Metal
Arbor Design
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63134107025
Zoro #
G7522514
UPC #
663695003031
Country of Origin
Germany

Dimensions

Diameter
27/64"
Shank Dia.
5/16"
Max. Cutting Depth
1/4"
Pilot Drill Size
1/4" dia.

Details

Replacement Arbor No.
Mfr. No. 63134161360
Replacement Pilot Drill No.
Mfr. No. 63134998034
Primary Saw Application
Metal
Arbor Design
Not Included
Tooth Material
High Speed Steel
Impact Rated
No
Teeth per Inch
6

Description

LiL Slugger 27/64 In. X 3/4 In. Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.