This item is Discontinued.

Slugger By Fein Slugger Tini 2 1/16" X 1" Cutter 63134523105

This item is Discontinued.

Slugger By Fein

Slugger Tini 2 1/16" X 1" Cutter (Discontinued)

Mfr # 63134523105
Zoro # G5134133
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63134523105
Zoro #
G5134133
UPC #
-
Country of Origin
Germany

Description

Slugger Tini 2 1/16 In. X 1 In. Cutter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.