Zoro Homepage

Slugger Uni Carbide Tip 1 11/16" X 2" Cu

  • Mfr # 63135429022

  • Zoro # G5131832


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Weldon Flat
For Use with Pilot Pin
63134998310
Measurement System
Fractional Inch
Primary Material Application
Steel
Overall Length
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63135429022
Zoro #
G5131832
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 7/8 in
Cutter Diameter
1 11/16 in
Shank Diameter
3/4 in
Maximum Cutting Depth
2 in

Details

Item
Slugger Uni Carbide Tip 1 11/16" X 2" Cu
Shank Type - Machining
Weldon Flat
For Use with Pilot Pin
63134998310
Measurement System
Fractional Inch
Primary Material Application
Steel
Decimal Equivalent
1.6875
For Tool Type
Magnetic Drill
Sub Brand
Fein
Spiral Direction
Right Hand
Material - Machining
Carbide Tipped
Stack Cut Teeth
No
Pilot Pin Included
Yes
Finish - Machining
Bright (Uncoated)
Number of Flutes
6

Description

Slugger Uni Carbide Tip 1 11/16 In. X 2 In. Cu, Carbide Tipped, Bright (Uncoated), 1 11/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.